This item is Discontinued.

This item is Discontinued.
PRO Charging System i2420OB E.P.S. On-Board 20A per output SHIP FROM USA (Discontinued)
Specifications
Product Information
- MFR #
- i2420OB
- Zoro #
- G904180935
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.75
- Battery Size
- Custom
- Length
- 9
- Width
- 8.5
Details
- Voltage
- 24
- Charger Output Voltage
- 24
- Battery Capacity
- 20
- Amps
- 20
- Color
- Black
- Battery Chemistry
- Standard
- Input Voltage
- 120VAC
Description
24V 20Ah Dual Pro Eagle Industrial On-Board Battery Charger. The 24 volt, 20 amp Eagle Performance Series chargers are specially designed for use in the industrial and electric vehicle markets. Dual Pro is proud that these safe, reliable, and efficient battery chargers are made in the USA. Features You may need a specific charger plug for your electric vehicle For use with Lead Acid (Wet/AGM) batteries Battery type LED indicator Designed for tough duty applications Dependable, rugged construction Exclusive temperature compensation Water resistant and fan cooled Fully automatic with float maintenance Reverse polarity spark free operation Return to charge maintenance mode Exclusive on board diagnostics High visibility, easy to read charge indicators. Dual Pro Uses Deltavolt Intuitive Charging Technology These chargers are on the cutting edge of technology. Dual Pro chargers can detect as low as 6 volts on a 36 volt system and 8 volts on a 48 volt system. Low voltage detection eliminates jump starting and service calls which save you time and money. Dual Pro goes beyond what normal chargers do.
- •
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.