This item is Discontinued.

This item is Discontinued.
PRO Charging System i2420OBRM E.P.S. On-Board w/ SB-50 Connector Handle (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- i2420OBRM
- Zoro #
- G004180910
- UPC #
- -
- Country of Origin
- United States
- Voltage
- 24
- Color
- Assorted Colors
- Charger Output Voltage
- 24
- Battery Capacity
- 20
- Amps
- 20
- Battery Chemistry
- Standard
- Input Voltage
- 120VAC
Description
JLG Scissor Lifts (1930ES,2030ES,2630ES,2646ES,3246ES) USA / Belgium Built Units (0400218) Japan Built Units (0400220) Towable and Trailer boom Lifts (T350,T500J,T350,T500J) MAC Battery Charger (0400164)
- •
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.