This item is Discontinued.

This item is Discontinued.
PRO Charging System i2420OBRMBIL E.P.S. On-Board - Bil-Jax 20A per outpt USASHIP (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- i2420OBRMBIL
- Zoro #
- G204180932
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 9.425
- Length
- 9
- Height
- 5.6
- Battery Size
- Custom
Details
- Voltage
- 24
- Battery Capacity
- 20
- Charger Output Voltage
- 24
- Amps
- 20
- Battery Chemistry
- Standard
- Color
- Black
- Input Voltage
- 120VAC
Description
Bil-Jax (B01-05-0056) Trailer Mounted Boom Lifts (2622T,3522A,3632T,4527A,5533A) Self Propelled Boom Lifts (45XA,55XA)
- •
- •
- •