This item is Discontinued.

This item is Discontinued.
PRO Charging System i2420OBRMCF E.P.S. On-Board - JLG 20A per output (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- i2420OBRMCF
- Zoro #
- G804180912
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 9
- Height
- 5.75
- Battery Size
- Custom
- Width
- 8.5
Details
- Voltage
- 24
- Battery Chemistry
- Standard
- Battery Capacity
- 20
- Charger Output Voltage
- 24
- Input Voltage
- 120VAC
- Color
- Black
- Amps
- 20
Description
24V 20Ah Dual Pro Eagle JLG Lift Battery Charger On-Board 2nd Generation. This unit comes with an Anderson SB connector Dual Pro Uses Deltavolt Intuitive Charging Technology These chargers are on the cutting edge of technology. Jlg Scisor Lifts: 0400220, 1930ES, 2030ES, 2630ES, 2646ES, 3246ES
- •
- •
- •