This item is Discontinued.

This item is Discontinued.
PRO Charging System i2420OBRMLIFT E.P.S. On-Board- Various Scissor Lift (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- i2420OBRMLIFT-B
- Zoro #
- G104180940
- UPC #
- -
- Country of Origin
- United States
- Voltage
- 24
- Battery Capacity
- 20
- Charger Output Voltage
- 24
- Input Voltage
- 120VAC | VDC
- Battery Chemistry
- Standard
- Color
- Black
- Amps
- 20
Description
JLG Scissor Lifts (1532E2,1932E2,2032E2,2632E2,2646E2,3246E2,1532E3,1932E3,2033E3,2046E3,2646E3,2658E3) USA / Belgium Built Units (0400170,0400204,0400178) Japan Built Units (0400177,0400204,0400179) Genie Scissor Lifts (GS-1530,GS-1930,GS-2032,GS-2632,GS-2046,GS-2646,GS-3232,GS-3246) 24 Volt System (66410,105739) Genie Runabout (GR-12,GR-15,GR-20) 24 Volt System Part Numbers (105739) Trailer Mounted Z-Boom (TZ-34/20,TZ-50/30) 24 Volt System Part Numbers (96211,105739) SkyJack 24 Volt System Part Number (128537AH) DC Electric Scissor lifts (SJII or SJIII Compact Series 3015,3215,3219 - SJII or SJIII Conventional Series 3220,3226,4620,4626,4632,4832,6832,6826)
- •
- •
- •