This item is Discontinued.

This item is Discontinued.
PRO Charging System i2425 E.P.S. w/SB-50 Connector Handle 25A per outpt (Discontinued)
Specifications
Details
- MFR #
- i2425
- Zoro #
- G704180890
- UPC #
- -
- Country of Origin
- United States
- Voltage
- 24
- Battery Chemistry
- Standard
- Amps
- 25
- Charger Output Voltage
- 24
- Battery Capacity
- 25
- Input Voltage
- 120VAC | VDC
- Color
- Assorted Colors
Description
I2425 Dual Pro Charger with SB-50 Cord for Floor Scrubber and Sweeper Applications (Pictured is the 48V Unit)We proud to add Dual Pro chargers to it's already stacked lineup of products. As a matter of fact, Dual Pro chargers are the only chargers that charge your batteries to 100% specific gravity every charge. Dual Pro chargers adjust current in the absorption and finish stages based on the battery's communication with the charger Eagle Performance Series chargers are specially designed for use in the industrial and electric vehicle markets. With over 18 years of experience in manufacturing the legendary Dual ProTM charging systems, Pro Charging Systems chargers have become known as the name in charging technologies.
- •
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.