This item is Discontinued.

This item is Discontinued.
PRO Charging System i2425OB E.P.S. On-Board 25A per output SHIP FROM USA (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- i2425OB
- Zoro #
- G604180877
- UPC #
- -
- Country of Origin
- United States
- Voltage
- 24
- Color
- Black
- Battery Chemistry
- Standard
- Battery Capacity
- 25
- Amps
- 25
- Input Voltage
- 120VAC | VDC
- Charger Output Voltage
- 24
Description
24V 25Ah Dual Pro Eagle Industrial On-Board Battery Charger with SB50 (Pictured is the 48V unit).
- •
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.