This item is Discontinued.

This item is Discontinued.
PRO Charging System i2425OBRM E.P.S. On-Board 25A per output SHIP FROM USA (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- i2425OBRM
- Zoro #
- G504180922
- UPC #
- -
- Country of Origin
- United States
- Voltage
- 24
- Battery Chemistry
- Standard
- Amps
- 25
- Color
- Black
- Input Voltage
- 120VAC
- Charger Output Voltage
- 24
- Battery Capacity
- 25
Description
JLG Scissor Lifts (1930ES,2030ES,2630ES,2646ES,3246ES) USA / Belgium Built Units (0400218) Japan Built Units (0400220) Towable and Trailer boom Lifts (T350,T500J,T350,T500J) MAC Battery Charger (0400164)
- •
- •
- •