This item is Discontinued.

This item is Discontinued.
PRO Charging System i2425OBRMBIL E.P.S. On-Board- Bil-Jax 25A per outpt (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- i2425OBRMBIL
- Zoro #
- G904180942
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Battery Size
- Custom
- Height
- 5.6
- Length
- 5.9
- Width
- 9.42
Details
- Voltage
- 24
- Input Voltage
- 120VAC
- Battery Chemistry
- Standard
- Battery Capacity
- 25
- Charger Output Voltage
- 24
- Color
- Black
- Amps
- 25
Description
Bil-Jax (B01-05-0056) Trailer Mounted Boom Lifts (2622T,3522A,3632T,4527A,5533A) Self Propelled Boom Lifts (45XA,55XA)
- •
- •
- •