This item is Discontinued.

This item is Discontinued.
PRO Charging System i2425OBRMBPT E.P.S. Battery Pack w/Top Mount SB-175 (Discontinued)
Specifications
Product Information
- MFR #
- i2425OBRMBPT
- Zoro #
- G104180872
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 7.125
- Battery Size
- Custom
- Length
- 14
- Height
- 4.8
Details
- Voltage
- 24
- Battery Capacity
- 25
- Weight
- 33
- Color
- Assorted Colors
- Charger Output Voltage
- 24
- Input Voltage
- 120VAC | VDC
- Amps
- 25
- Battery Chemistry
- Standard
Description
24V 25Ah Dual Pro Eagle Industrial Battery Pack Charger On-Board. Dual Pro is proud that these safe, reliable, and efficient battery chargers are made in the USA. Features You may need a specific charger plug for your electric vehicle For use with Lead Acid (Wet/AGM) batteries Easily reconfigured for Gelled Electrolyte batteries Battery type LED indicator Designed for tough duty applications Dependable, rugged construction Exclusive temperature compensation Water resistant and fan cooled Fully automatic with float maintenance Reverse polarity spark free operation Return to charge maintenance mode Exclusive on board diagnostics High visibility, easy to read charge indicators. This unit comes with a 175-amp Anderson SB-175 connector Dual Pro Uses Deltavolt Intuitive Charging Technology These chargers are on the cutting edge of technology. It's the only 5 stage charger on the market Recovers 100% DOD batteries to 100% charge Charges to recommend specific gravity LED charge status light with fault detection Equipped with reverse polarity protection Includes zero spark technology Fully repairable charger Made in the USA.
- •
- •
- •