This item is Discontinued.

This item is Discontinued.
PRO Charging System i2425OBRMJLG E.P.S. On-Board - JLG 25A per output (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- i2425OBRMJLG
- Zoro #
- G204180871
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 9
- Width
- 8.5
- Height
- 5.75
- Battery Size
- Custom
Details
- Voltage
- 24
- Battery Capacity
- 25
- Amps
- 25
- Input Voltage
- 120VAC | VDC
- Charger Output Voltage
- 24
- Color
- Black
- Battery Chemistry
- Standard
Description
JLG Scissor Lifts (1230ES,1930ES,2030ES,2630ES,2646ES,3246ES) USA / Belgium Built Units (0400238,1001112111,1001128737) JLG Vertical Mast Lifts (15MSP,20MSP,15MVL,20MVL) Various Battery Chargers (0274875,1001102932,1001104613)
- •
- •
- •