This item is Discontinued.

This item is Discontinued.
PRO Charging System i2425OBRMJLGE E.P.S. On-Board - JLG 25A per output (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- i2425OBRMJLGE
- Zoro #
- G504180939
- UPC #
- -
- Country of Origin
- United States
- Voltage
- 24
- Battery Chemistry
- Standard
- Charger Output Voltage
- 24
- Amps
- 25
- Battery Capacity
- 25
- Input Voltage
- 120VAC | VDC
- Color
- Black
Description
JLG Scissor Lifts (1532E,1932E,2033E,2046E,2646E,2658E) USA / Belgium Built Units (290184,2901846)
- •
- •
- •