This item is Discontinued.

This item is Discontinued.
PRO Charging System i2425OBRMJLGTTB E.P.S. On-Board- JLG 25A per outpt (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- i2425OBRMJLGTTB
- Zoro #
- G904180904
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 8.5
- Battery Size
- Custom
- Length
- 9
- Height
- 5.75
Details
- Voltage
- 24
- Battery Chemistry
- Standard
- Input Voltage
- 120VAC | VDC
- Color
- Black
- Amps
- 25
- Battery Capacity
- 25
- Charger Output Voltage
- 24
Description
Towable and Trailer boom Lifts (T350,T500J,T350,T500J) Delta-Q Battery Charger (0400236,1001133506)
- •
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.