This item is Discontinued.

Pro Charging Solutions PRO Charging System i2425OBRMLIFT E.P.S. On-Board- Various Scissor Lift i2425OBRMLIFT

This item is Discontinued.

Pro Charging Solutions

PRO Charging System i2425OBRMLIFT E.P.S. On-Board- Various Scissor Lift (Discontinued)

Mfr # i2425OBRMLIFT
Zoro # G404180923
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
i2425OBRMLIFT
Zoro #
G404180923
UPC #
-
Country of Origin
United States

Dimensions

Length
8.5
Height
7.75
Width
7.1
Battery Size
Custom

Details

Voltage
24
Amps
25
Battery Chemistry
Standard
Color
Black
Battery Capacity
25
Charger Output Voltage
24
Input Voltage
120VAC | VDC

Description

JLG Scissor Lifts (1532E2,1932E2,2032E2,2632E2,2646E2,3246E2,1532E3,1932E3,2033E3,2046E3,2646E3,2658E3) USA / Belgium Built Units (0400170,0400204,0400178) Japan Built Units (0400177,0400204,0400179) Genie Scissor Lifts (GS-1530,GS-1930,GS-2032,GS-2632,GS-2046,GS-2646,GS-3232,GS-3246) 24 Volt System (66410,105739) SkyJack 24 Volt System Part Number (128537AH) DC Electric Scissor lifts (SJII or SJIII Compact Series 3015,3215,3219 - SJII or SJIII Conventional Series 3220,3226,4620,4626,4632,4832,6832,6826)


  • •
  • •
  • •

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.