This item is Discontinued.

This item is Discontinued.
PRO Charging System i4814CH Eagle Performance Series 48V 14Amp Battery Charger (Discontinued)
Specifications
Product Information
- MFR #
- i4814CH
- Zoro #
- G004180941
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 9.75
- Height
- 7.75
- Width
- 8.38
- Battery Size
- Custom
Details
- Voltage
- 48
- Battery Capacity
- 14
- Weight
- 17
- Color
- Black
- Battery Chemistry
- Standard
- Charger Output Voltage
- 48
- Amps
- 14
Description
PRO Charging System i4814CH Eagle Performance Series 48V 14Amp Battery Charger
Eagle Performance Series chargers are specially designed for use in the industrial and electric vehicle markets. With over 18 years of experience in manufacturing the legendary Dual ProTM charging systems, Pro Charging Systems chargers have become known as the name in charging technologies.
Specifications
Voltage: 48 Volt
Amperage: 14 Amp
Length: 9.75in
Height: 7.75in
Width: 8.38in
The “Green” Charger: Totally “Repairable”
Not a Throw-AwayUnmatched Performance, Reliability, Safety and Quality
TROUBLE FREE – Just Plug It In and Forget It!
Join Over 750,000 of Our Satisfied Customers!
Fully Automatic and Water Resistant
Wireless Connectivity to Your PCS Chargers with DeltaView Link
Product Features
For use with Lead Acid (Wet/AGM) batteries
Easily reconfigured for Gelled Electrolyte batteries
Battery type LED indicator
Dependable, rugged construction, water resistant
Exclusive temperature compensation and fan cooled
Fully automatic with float maintenance
Reverse polarity spark free operation
Return to charge maintenance mode
Exclusive on board diagnostics
High visibility, easy to read charge indicators
Optional “Universal” A/C input
- •
- •
- •