This item is Discontinued.

This item is Discontinued.
PRO Charging System i4815OB E.P.S. On-Board 15A per output SHIP FROM USA (Discontinued)
Specifications
Details
- MFR #
- i4815OB
- Zoro #
- G204180888
- UPC #
- -
- Country of Origin
- United States
- Voltage
- 48
- Charger Output Voltage
- 48
- Amps
- 15
- Battery Capacity
- 15
- Input Voltage
- 120VAC | VDC
- Battery Chemistry
- Standard
- Color
- Black
Description
48V 15Ah Dual Pro Eagle Series Onboard Golf Cart Charger I4815OB (Pictured is the 18Ah unit). That is not the case for Dual Pro, they acknowledge this and also know that most batteries only get 80% of their full charge from ordinary chargers. The DeltaVolt charge profile changes that. By giving you a full 100% charge, your batteries runtime will increasing by 10-15% per charge which will increase your overall battery life by 20-25%. Pay a little bit more now for your charger and save a lot more money with longer battery lives and having no more service calls. Why choose Dual Pro?It's the only 5 stage charger on the market Recovers 100% DOD batteries to 100% charge Charges to recommend specific gravity LED charge status light with fault detection Equipped with reverse polarity protection Includes zero spark technology Fully repairable charger Made in the USA.
- •
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.