This item is Discontinued.

This item is Discontinued.
PRO Charging System i4815OBRMLIFT E.P.S. On-Board- Various Scissor Lift (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- i4815OBRMLIFT
- Zoro #
- G304180900
- UPC #
- -
- Country of Origin
- United States
- Voltage
- 48
- Battery Capacity
- 15
- Color
- Black
- Amps
- 15
- Charger Output Voltage
- 48
- Battery Chemistry
- Standard
- Input Voltage
- 120VAC | VDC
Description
Genie Scissor Lifts (GS-2668DC,GS-3268DC) 48 Volt System Part Numbers (36315,36316) Trailer Mounted Z-Boom (TZ-34/20,TZ-50/30) 48 Volt System Part Number (66211)
- •
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.