This item is Discontinued.

This item is Discontinued.
PRO Charging System i4815OBRMLIFTSPC E.P.S. On-Board - Various Scissor Lifts (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- i4815OBRMLIFTSPC
- Zoro #
- G404180879
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.75
- Length
- 8.5
- Width
- 7.1
- Battery Size
- Custom
Details
- Voltage
- 48
- Amps
- 15
- Charger Output Voltage
- 48
- Battery Chemistry
- Standard
- Input Voltage
- 120VAC | VDC
- Battery Capacity
- 15
- Color
- Black
Description
Articulation Z-Boom (Z-34/22DC,Z-45/25DC,Z-45/34DC,Z-40/22DC) 24 Volt System Part Numbers (Possiblyy Specified as 25A Chargers) 48 Volt System Part Number (54794,54795,54796,54797)
- •
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.