This item is Discontinued.

Pro Charging Solutions PRO Charging System i4818CC618 E.P.S. Club Car / OBC Profile 18A i4818CC618

This item is Discontinued.

Pro Charging Solutions

PRO Charging System i4818CC618 E.P.S. Club Car / OBC Profile 18A (Discontinued)

Mfr # i4818CC618
Zoro # G504180892
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
i4818CC618
Zoro #
G504180892
UPC #
-
Country of Origin
United States
Voltage
48
Battery Capacity
18
Input Voltage
120VAC | VDC
Amps
18
Color
Black
Battery Chemistry
Standard
Charger Output Voltage
48
Weight
33

Description

i4818CC618 Dual Pro Battery Charger Club Car Golf Carts using the OBC Profile, included with the "D" / 611-Plug (Pictured is the 48V unit)We are proud to add Dual Pro chargers to it's already stacked lineup of products. For use with Lead Acid (Wet/AGM) batteries Easily reconfigured for Gelled Electrolyte batteries Battery type LED indicator Designed for tough duty applications Dependable, rugged construction Exclusive temperature compensation Water resistant and fan cooled Fully automatic with float maintenance Reverse polarity spark free operation Return to charge maintenance mode Exclusive on board diagnostics High visibility, easy to read charge indicators. This unit comes with the round three pin Club Car Charger Plug attached to the unit. Why choose Dual Pro?It's the only 5 stage charger on the market Recovers 100% DOD batteries to 100% charge Charges to recommend specific gravity LED charge status light with fault detection Equipped with reverse polarity protection Includes zero spark technology Fully repairable charger Made in the USA.


  • •
  • •
  • •

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.