This item is Discontinued.

This item is Discontinued.
PRO Charging System i7212OB E.P.S. On-Board 12A per output SHIP FROM USA (Discontinued)
Specifications
Product Information
- MFR #
- i7212OB
- Zoro #
- G704180937
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.75
- Battery Size
- Custom
- Length
- 9
- Width
- 8.5
Details
- Voltage
- 72
- Charger Output Voltage
- 72
- Battery Chemistry
- Standard
- Battery Capacity
- 12
- Input Voltage
- 120VAC | VDC
- Amps
- 12
- Color
- Black
Description
72V 12Ah Dual Pro Eagle Industrial Battery Pack Charger On-Board. The 72 volt, 12 amp Eagle Performance Series chargers are specially designed for use in the industrial and electric vehicle markets. With over 18 years of experience in manufacturing the legendary Dual ProTM charging systems, Pro Charging Systems chargers have become known as the name in charging technologies. Dual Pro is proud that these safe, reliable, and efficient battery chargers are made in the USA. This unit comes with a standard 50-amp Anderson SB50 connector Dual Pro Uses Deltavolt Intuitive Charging Technology These chargers are on the cutting edge of technology. Dual Pro chargers can detect as low as 6 volts on a 36 volt system and 8 volts on a 48 volt system. Low voltage detection eliminates jump starting and service calls which save you time and money. It's the only 5 stage charger on the market Recovers 100% DOD batteries to 100% charge Charges to recommend specific gravity LED charge status light with fault detection Equipped with reverse polarity protection Includes zero spark technology Fully repairable charger Made in the USA.
- •
- •
- •