This item is Discontinued.

Pro Comp Pro Comp EXP76501 6 in. LED 9W Rock Light Kit EXP76501

This item is Discontinued.

Pro Comp

Pro Comp EXP76501 6 in. LED 9W Rock Light Kit (Discontinued)

Mfr # EXP76501
Zoro # G304047920
UPC # 614901273854
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXP76501
Zoro #
G304047920
UPC #
614901273854
Country of Origin
China

Description

Designed with the off-roader in mind, Pro Comp's new Rock Lights utilize waterproof aluminum LED housings for safe and reliable performance in all weather conditions. Each of the six white Rock Light circuits is fitted with 3 x 3W CREE LEDs with long leads to allow you to mount the LED's in a variety of locations depending on your application for greater versatility. Includes hardware and wiring instructions.

Features
  • Cast aluminum housing
  • UV resistant finish
  • 3x 3W CREE LEDs with 50,000+ hours average life span
  • 100% optically clear LEXAN lens
  • Rubber Base mounting
Specifications:
  • Size: 6"
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.