This item is Discontinued.

Pro-Fit Collated Framing Nail, 2-3/8 in L, 11.5 ga, Bright, Clipped Head, 28 Degrees 629150

This item is Discontinued.

Pro-Fit

Collated Framing Nail, 2-3/8 in L, 11.5 ga, Bright, Clipped Head, 28 Degrees (Discontinued)

Mfr # 629150
Zoro # G607449520
UPC # 42928053867
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
629150
Zoro #
G607449520
UPC #
42928053867
Country of Origin
China

Dimensions

Overall Length
2-3/8 in

Details

Item
Collated Framing Nail
Gauge
11.5 ga
Finish
Bright
Head Type
Clipped
Collation Angle
28 Degrees
Collation Type
Wire
Shank Type
Smooth
Material
Steel
Collation Configuration
Strip

Description

Use for general rough framing and construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.