This item is Discontinued.

Pro-Fit Common Nail, 4 in L, 20D 0054205

This item is Discontinued.

Pro-Fit

Common Nail, 4 in L, 20D (Discontinued)

Mfr # 0054205
Zoro # G2904803
UPC # 42928005101
Country of Origin China
Category Common Nails
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0054205
Zoro #
G2904803
UPC #
42928005101
Country of Origin
China
Item
Common Nail

Dimensions

Length
4 in
Penny Size
20D

Description

Framing nails are used for general construction where a thinner shank for driving ease is desired. Pro-Fit framing nail common are used in building walls roofs applying sheathing sub-flooring and just about anywhere construction lumber is used.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.