
ProFIT Collated Nail, 3-1/4 in L, 316 Stainless Steel, Round Head, Ring Shank
Mfr # 0710286
Zoro # G613994076
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Head Type
Round
Collation Angle
21°
Collation Type
Angled Plastic Strip
Shank Type
Ring
Shank Diameter
0.12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
0710286
Zoro #
G613994076
UPC #
42928133989
Country of Origin
Oman
Dimensions
Shank Diameter
0.12 in
Details
Head Type
Round
Collation Angle
21°
Collation Type
Angled Plastic Strip
Shank Type
Ring
Material
316 Stainless Steel
Description
ProFIT Collated Nail, Collation Type: Angled, Plastic Strip, Collation Angle: 21 deg, Head Type: Round, Shank Type: Ring, 0.12 in Dia, 3-1/4 in L, 316 Stainless Steel, Suitable for: B&C Eagle 2283/SN2290, BESCO RHF 10021, Bosch SN350-20F, Bostitch N79RHN, Campbell NS2090, CRAFTSMAN 18178, DeWalt D51844, Duo-Fast CN 137, Fasco F6C-RHN-20-100, Grip-Rite GRTRH 350, HILTI RHN 90-20, HITACHI NR83A, NR1890DR, Makita AN8300, Max SN80/SN90, Milwaukee 7200-20, Paslode 5325 SRH, PORTER-CABLE FR350, RIGID R350 RHA, SENCO SN60/SN65 20 to 22 deg Framing Nailers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.