
ProFIT Siding Nail, 6D, 2 in L, 304 Stainless Steel, Checkered Brad Head, Ring Shank, 1 lb
Mfr # 0241138
Zoro # G713994068
product price:Â $19.35
/eaKey Features
Material
304 Stainless Steel
Shank Type
Ring
Head Type
Checkered Brad
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
0241138
Zoro #
G713994068
UPC #
42928165270
Country of Origin
United States
Details
Material
304 Stainless Steel
Shank Type
Ring
Head Type
Checkered Brad
Description
ProFIT Siding Nail, 6D, 2 in L, 304 Stainless Steel, Head Type: Checkered Brad, Shank Type: Ring, Package Quantity: 1 lb, Head Size: 0.15625 in, Nails per Pound: 237, Point Type: Diamond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.