This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0065185
- Zoro #
- G7663360
- UPC #
- 42928007150
- Country of Origin
- China
- Item
- Sinker Nail
- Finish
- Vinyl Coated
Dimensions
- Size
- 12D
- Length
- 3-1/8"
Description
Framing nails are used for general construction where a thinner shank for driving ease is desired. Pro-Fit framing nails come in three basic styles-sinker common and box-and are used in building walls roofs applying sheathing sub-flooring and just about anywhere construction lumber is used.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.