This item is Discontinued.

This item is Discontinued.
Proselect ZW121 24 Black Everlasting X-Pen with Door 24 In S (Discontinued)
Mfr #
ZW121 24
Zoro #
G603914954
UPC # 721343121244
Country of Origin China
Category Pet Crates & Carriers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZW121 24
- Zoro #
- G603914954
- UPC #
- 721343121244
- Country of Origin
- China
Description
ProSelect Everlasting Black Exercise Pens are filled with deluxe features you won’t find with other pens. Durably constructed of 7- and 10-gauge wire with a long-lasting black epoxy finish. Narrow wire spacing (1 1/2 x 6 in. provides rigidity and security. Door provides easy access for pets and features dual, escape-proof locking latches.
- Heavy-duty construction
- Long-lasting black epoxy finish
- Door with dual locking latches
- Improved linking connectors.
- Material - 7- and 10-gauge wire with a long-lasting black epoxy finish.
- Size - Height - 24 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.