This item is Discontinued.

This item is Discontinued.
Proselect ZW5224 42 Stainless Steel Modular Kennel Base with Wheel - Large (Discontinued)
Mfr #
ZW5224 42
Zoro #
G803956358
UPC # 721343425410
Country of Origin China
Category Pet Crates & Carriers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZW5224 42
- Zoro #
- G803956358
- UPC #
- 721343425410
- Country of Origin
- China
Description
Features
- Sturdy metal bases are equipped with locking casters
- Lets multiple cages and cage banks be moved around a grooming shop or kennel
- Fit your space needs and make it easy to clean your shop, kennel or clinic
- The wheels lock into place to keep bank secure in one spot, and then unlock for easy moving
- Small cage base is designed to fit two medium or one large cage and includes four wheels
- Material: Stainless Steel
- Size: Large
- Weight: 33.94 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.