Shop PRO SERIES
Create Account
1400600303 A-Frame Trailer Jack
Mfr # P2J-1400600303
Zoro # G103996931
product price:Â $130.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P2J-1400600303
- Zoro #
- G103996931
- UPC #
- -
- Country of Origin
- China
Description
Features
- Designed For Use With Trailers With A-Frame Couplers
- Weld-On Or Bolt-On Mounting Option
- A-Frame Models Have Black Painted Outer And Inner Tubes
- Type - A-Frame Trailer
- Capacity - 5000 lbs.
- Maximum Lift - 25.8 in.
- Color - Black
- Material - Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.