Shop PRO SERIES
Create Account
CP-60 LED Lighted Head Visor Magnifier - 1.5x 2x 2.5x 3x
- Mfr # CP-60
- Zoro # G904116453
product price:Â
$
73.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP-60
- Zoro #
- G904116453
- UPC #
- 750668009746
- Country of Origin
- China
Description
The CP-60 MagniVisor Deluxe from the Carson Optical PRO Series is a Hands Free, head-worn Magnifier with 4 different lenses; 1.5x, 2x, 2.5x and 3x . It comes with an adjustable headband. The removable LED lamp can be used as a free standing light source. The MagniVisor Deluxe Magnifier is perfect for all hobbies and crafts! The MagniVisor Deluxe is the perfect Low Vision Aid.
Lens Size: 4".
Magnification: 1.5x, 2x, 2.5x, 3x.
Dimensions: 9.75" x 7.5" x 3.5".
Batteries: 3 AAA (not included).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.