This item is Discontinued.

This item is Discontinued.
Pro Series 63124 Bike Rack - Receiver Hitch Mount (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2J-63124
- Zoro #
- G704074250
- UPC #
- -
- Country of Origin
- China
Description
Features
- Designed with stylish function, these bike carriers have everything you would expect from an industry leader
- Tilt Feature Allows Easy Trunk Access And Unloading Of Bikes
- Cloth Tie Securing Straps Permit Quick And Easy Bike Loading And Removal
- Soft Rubber Cradles Hold Bike Securely While Traveling
- Padded Cradles To Protect Bikes
- Receiver Mount Size - 2 in.
- Capacity - Holds 4 Bikes
- Tiltable - Tilts Down For Vehicle Access
- Hold Type - Frame Clamp
- Finish - Powder Coated
- Color - Black
- Material - Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.