Shop All Refrigerant Leak Detectors
Pro-Set
Leak Detector
Mfr # LDA1000UV
Zoro # G009232089
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensitivity per Year 14 g/yr, 7 g/yr, 4 g/yr HFO-1234yf, 14 g/yr, 7 g/yr, 4 g/yr R134a
- Voltage 3 C Batteries
- Type Refrigerant
- For Use With HFO-1234yf, R-134a
- Features 2 Year Warranty Excluding Batteries and Sensor, Both Visual and Audible Leak Indicators, Microprocessor Controlled Sensor Electronics Utilizing a Multi-Channel Signal Detection Method Improves Sensitivity While Reducing False Alarms, Patent Pending, Software Managed Sensor Rejuvenation Mode, Initiated at each Start-Up Ensures the Highest Level of Sensitivity with Every use, for upto 500 Hours of Detecting Leaks of Less than 0.1 oz per Year
Product Information
- Brand Pro-Set
- MFR # LDA1000UV
- Zoro # G009232089
- UPC # 750377777059
- Country of Origin United States
- Category Refrigerant Leak Detectors
Details
Description
Refrigerant Leak Detector, Refrigerant, 4 Sensitivity Level, 14 g/yr, 7 g/yr, 4 g/yr HFO-1234yf, 14 g/yr, 7 g/yr, 4 g/yr R134a, For Use With HFO-1234yf, R-134a, Voltage 3 C Batteries, Includes Proprietary Clip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Dual Range AC Voltage Detector, 100 to 1000V AC, 24 to 1000V AC, 6 1/4 in Length (DV25)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204S)
- TEL-TRU Digital Dial Thermometer, 2-1/2" Stem L (SD5AB58213P22023-20)
- LOVE Temperature Switch, J, K, S Thermocouple (TSF-4011)
- REED INSTRUMENTS Refrigerant Leak Detector, Low/High Sensitivity (R134a R410a R22a) (C-380)
- INFICON Refrigerant Leak Detector (717-202-G1)
- LEAK-SEEKER Electronic Refrigerant Leak Detector (LS1)
- INFICON Refrigerant Leak Detector, 120V (721-202-G1)
- BACHARACH Refrigerant Leak Detector, 0.006 oz./yr. (H-10 Pro)
- CPS Refrigerant Leak Detector, 10 Ranges (LS790B)
- INFICON Refrigerant Leak Detector (705-202-G1)
- Pro-Set Refrigerant Leak Detectors