This item is Discontinued.

Proclean Basics All-Purpose Terry Towel, PK144 Z51705

This item is Discontinued.

Proclean Basics

All-Purpose Terry Towel, PK144 (Discontinued)

Mfr # Z51705
Zoro # G3322335
Country of Origin Pakistan
Category Rags & Towels
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z51705
Zoro #
G3322335
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
14 in x 17 in
Package Size
144
Sheet Width
14 in
Sheet Length
17 in

Details

Item
All-Purpose Terry Towels
Material
White
Cleaning Cloth Style
Terry Cloth
Cleaning Cloth Color
White
Color
White
Count/Weight
144 count
Cloth Style
Terry Cloth

Description

All-Purpose Terry Towel,PK144

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.