This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z99601
- Zoro #
- G3322131
- UPC #
- -
- Country of Origin
- Pakistan
Dimensions
- Size
- Varies
- Package Size
- 25 lb.
Details
- Item
- Cloth Rag
- Material
- Assorted
- Cleaning Cloth Color
- Assorted
- Package Type
- Box
- Color
- Assorted
- Count/Weight
- 25 lb.
- Cleaning Cloth Condition
- Recycled
- Shell Material
- Cotton
Description
Recycled Woven Wiping Rags,25 lb. Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.