Shop PROCOMM

1DHMPL 12 in. RG59 PL259 & Double Mini UHF Male

  • Mfr # 1DHMPL
  • Zoro # G404119411

product price: 
$
48.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1DHMPL
Zoro #
G404119411
UPC #
-
Country of Origin
China

Description

Features
  • 12 in. RG59 PL259 & Double Mini UHF Male
Specifications
  • Dimension: 4" H x 7" W x 10" L
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.