Shop PROCOMM

JBC290MM Mirror Mt. Scanner Ant. with Bnc

  • Mfr # JBC290MM
  • Zoro # G904118433

product price: 
$
62.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JBC290MM
Zoro #
G904118433
UPC #
734139713554
Country of Origin
China

Description

  • Wide Banded Scanner Antenna– Freq: 25MHz to 1.2GHz.
  • 18" Black powder Coated Stainless Steel Element.
  • ProComm Exclusive Hermetically Sealed, Waterproof, Molded Circuit.
  • 12' Belden RG174 Low Loss Cable.
  • Mount Type: Mirror Mount.
  • Length: 16 Inches.
  • Frequency Range: 25-1200MHz.
  • Frequency Type: Scanner.
  • Antenna Type: Whip.
  • Mount and/or Cable Included: Yes.
  • Termination: BNC.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.