SPIDER Base Station Scanner Ant. with 50 ft.Coax Bnc

  • Mfr # SPIDER
  • Zoro # G204118041
product price: 
$
108.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPIDER
Zoro #
G204118041
UPC #
734139715886
Country of Origin
China

Description

  • Receives scanner signals between 30-1200 MHz - ideal for all band scanners low, high and UHF.
  • Easy to Assemble.
  • High Quality Stainless Steel and Chrome Plated parts.
  • 50' coaxial cable and Motorol plug and BNC connector.
  • Mounts on 1 1/4" - 2" mast pipe SO239 connection.
  • Includes complete mounting kit for mast mounting.
  • Made in USA.
  • Mount Type: Mast Mount.
  • Length: 25 Inches.
  • Frequency Range: 25-1200MHz.
  • Frequency Type: Scanner.
  • Antenna Type: Base.
  • Mount and/or Cable Included: Yes.
  • Termination: BNC.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews