This item is Discontinued.

Procter & Gamble Procter & Gamble Commercial PGC90618 Mr.Clean MagicEraser Sheets - White 90618

Procter & Gamble Commercial PGC90618 Mr.Clean MagicEraser Sheets - White (Discontinued)

  • Mfr # 90618
  • Zoro # G204159020
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90618
Zoro #
G204159020
UPC #
37000906186
Country of Origin
Germany

Dimensions

Height
0.03 in
Depth
3-1/2 in
Width
5.8 in

Details

Item
Multipurpose Cleaner
Color
White
Effective to Remove
Stain, Grime, Grease
Includes Chemical
Melamine Polymer
Features
Flexible, Heavy Duty, Disposable
Application
Microwave, Refrigerator, Sink, Faucet

Description

Cleaning sheets feature the power of a Magic Eraser in a thin, disposable sheet for heavy-duty cleaning in hard-to-reach places. Each flexible sheet cleans deep into nooks and crannies to quickly remove grime from troublesome areas. Cleaning sheets are perfect for scrubbing greasy stovetops, tough stains in microwaves, refrigerator handles, sinks, faucets and more.

Features
  • Cleaning sheets feature the power of a Magic Eraser in a thin, disposable sheet for heavy-duty cleaning in hard-to-reach places
  • Each flexible sheet cleans deep into nooks and crannies to quickly remove grime from troublesome areas
  • Cleaning sheets are perfect for scrubbing greasy stovetops, tough stains in microwaves, refrigerator handles, sinks, faucets and more
Specifications
  • Color: White
  • Country of Origin: Germany
  • Weight: 24 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.