Shop PRODUPLICATOR
Create Account
Systor 1-19 SATA Solid State Flatbed Duplicator - Clones & Erases with 2.5 in. SSD Hard Drives
- Mfr # SYS19-SSD-SATA2
- Zoro # G224178643
product price:Â
$
10,329.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SYS19-SSD-SATA2
- Zoro #
- G224178643
- UPC #
- -
- Country of Origin
- China
Description
This Solid State Drive Flatbed Duplicator allows duplication of 2.5 hard drives. with copy speeds of up to 300mb/s, it is a completely standalone unit that can clone an SSD hard drive to multiple SSD hard disks in a single touch of a button. It copies the data sector by sector from the source drive to the target drives simultaneously, regardless of brand, operating system or format of the drives. The copy includes partition and boot sector information for a perfect clone. This SSD copier is also DoD compliant when it comes to sanitizing/erasing data in the hard drive. This erase feature has been added to ensure that there are no traces of content left behind for the consumers security and peace of mind. Features Copy speed up to 150MB/s ( SYS19-SSD-SATA1) and 300MB/s. Duplicates 2.5 in SATA SSD drives, with asynchronous copy mode for duplication efficiency. Supports mSATA, slim SATA, Micro SATA, M.2. Supports 4K advanced format hard disk drives, no capacity limitation. DoD compliant erase function permanently deletes sensitive data. Quick Copy mode saves copy time, Whole Media mode duplicates the entire SSD. Supports MBR and GPT partition format. Supports CF and Cfast cards. Stand-up signal lamp displays operating status. Specifications High Speed: 300 MB/sec. Operating Type: Stand Alone. Target: 19. Display: Back-lit LCD. Buffer Memory: 128MB. Control Button: 4 Push Buttons. Supported HDD: 2.5 in SATA SSD. Supported Formats: Windows:FAT16, FAT32, exFAT, NTFS. Supported Languages: English. Power Supply: 115 - 230V. Storage Temperature: 4 degrees C - 85 degrees C. Operating Temperature: 32 degrees F - 140 degrees F. Operating Humidity: 15% - 95%. Regulation: FCC, CE, UL. Weight: 35 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.