This item is Discontinued.

This item is Discontinued.
Systor SYS-SD-31 1-31 Multiple SD & microSD Drive Memory Card Duplicator & Sanitizer (Discontinued)
Mfr #
SYS-SD-31
Zoro #
G304009508
UPC # 662712131627
Country of Origin China
Category USB Flash Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SYS-SD-31
- Zoro #
- G304009508
- UPC #
- 662712131627
- Country of Origin
- China
Description
The SD/microSD Duplicator conveniently copies Secure Digital cards, including SDHC and SDXC cards, without the use of a desktop computer. Along with being an SD/microSD copier, it is also a sanitizer that can erase data simultaneously for multiple SD memory cards. Advanced asynchronous duplication means no waiting and no interruption as each channel can independently load, unload, and copy. It also features user friendly 4-key control with LCD, high speed duplication and bit-by-bit Compare function to confirm successful copies. Reliable, affordable, and convenient, the new SD/microSD Duplicator is the best companion for any industry.
Features- High speed copy up to 2GB/min
- Built-in with advanced multi-core processor
- Complete Standalone turnkey system
- User friendly interface and simple operation
- Support Synchronous and Asynchronous copy modes
- Can copy systems and files data only or the whole media
- Provides a quick and full erase function that conforms on the DoD data security standards
- Bit-for-bit hardware comparison yafor reliability of duplication
- 3 mode formatting options
- Real-time display of detailed information on bright LCD screen
- Support all file formats, file size, and drive capacity
- Real time copy and compare technology to ensure successful and complete copies
- Upgradeable firmware
- Operating: Stand-alone
- Supported Media: SD Drive
- Flash Devices Compatible: SD, SDHC, Micro SD, Micro SDHC, SDXC Card
- Transfer Speed: 2GB/min or 33MB/sec
- System Memory: 256MB DDR3
- Copy Mode: Synchronous or Asynchronous
- Supported OS: Windows, Linux and other OS
- Control Button: 4 Buttons (UP, DOWN, OK, ESC)
- Operating Temperature: 41F ~ 104F
- Operating Humidity: 15F ~ 90F
- Power Requirements: 115V or 230V
- Regulations: CE, FCC, RoHS
- Weight: 24 lbs