This item is Discontinued.

Produplicator Systor SYS303DP  1-3 SATA 2.5 & 3.5 in. Dual Port  Hot Swap Hard Disk & Solid State Drive Duplicator & Sanitizer SYS303DP

This item is Discontinued.

Produplicator

Systor SYS303DP 1-3 SATA 2.5 & 3.5 in. Dual Port Hot Swap Hard Disk & Solid State Drive Duplicator & Sanitizer (Discontinued)

Mfr # SYS303DP
Zoro # G003741914
UPC # 679113431201
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SYS303DP
Zoro #
G003741914
UPC #
679113431201
Country of Origin
China

Description

This Hard Disk Drive/Solid State Drive Duplicator is a dual port/hot swap machine that allows duplication of 3.5 and 2.5 hard drives. with copy speeds of up to 300mb/s, it is a completely standalone unit that can clone a hard drive to multiple hard disks in a single touch of a button. It copies the data sector by sector from the source drive to the target drives simultaneously, regardless of brand, operating system or format of the drives. The copy includes partition and boot sector information for a perfect clone. This HDD/SSD copier is also DoD compliant when it comes to sanitizing/erasing data in the hard drive. This erase feature has been added to ensure that there are no traces of content left behind for the consumers security and peace of mind.

Features
  • User-friendly LCD display interface
  • Easy operation without extra hardware, software and training not required
  • Automatic system self-diagnostics when powered on
  • Copy, Compare, PreScan, and DoD Compliant Erase functions
  • Can copy 3.5" and 2.5" hard drives
HDD Sanitization/Eraser Feature
  • DoD 5220.22-M Data Sanitation Compliant
  • Secure Erase: Deletes and replace the entire hard drive data with zero strings
  • Permanently wipes sensitive data to counter data remanence
Duplication Feature
  • Copy multiple hard drive simultaneously at once
  • Copy speed is up to 300MB/sec
  • Clones hard disk data sector by sector
  • Supports a maximum of up to 3TB hard drive capacity
  • Work equally well cloning any environment, including Windows, Linux and Macintosh
  • Reproduce the content faithfully, whether the source disk is FAT16/32 or NTFS formatted
Hardware Feature
  • The stylish all-black door has built in vents for optimal cooling and air flow to keep your drives running at their best
  • To further enhance the cooling, included is a rear outtake fan on each drive
  • A new feature to the hard drive duplicator is the LED status light
  • This allows the user to keep track of their drives without having to be right in front of the workstation
  • 40mm rear warm air outtake fan on each drive ensures an optimal cooling environment
  • Quick slot loading drives
  • Optional Hot swappable adapter for

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.