3M 4905 Double Coated Tape, 0.020 X .500 Wide X 36 YD ( Each)

  • Mfr # TAPE3M4905DL.020X.500X36YD

  • Zoro # G100930969


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Imperial Tape Width
6.999 in
Height
0.5
Length
6.999
Weight
1
Specific Gravity (73 Deg: g/cm3)
0.9
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TAPE3M4905DL.020X.500X36YD
Zoro #
G100930969
UPC #
-
Country of Origin
Multiple

Dimensions

Imperial Tape Width
6.999 in
Height
0.5
Length
6.999

Details

Weight
1
Specific Gravity (73 Deg: g/cm3)
0.9

Description

3MTM VHBTM Tape 4905 (CLEAR TAPE WITH REMOVABLE RED MASKING)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.