
ABF-300 ESD Film Adhesive Back, 0.004 X 24.000 X 48.000 Each
Mfr # SABF300.004X24.000X48.000
Zoro # G900930725
product price:Â $236.99
/ea
Free Shipping & Returns
Key Features
Length
24
Material
ESd Film
Height
4.03
Weight
1
Specific Gravity (73 Deg: g/cm3)
1.4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SABF300.004X24.000X48.000
Zoro #
G900930725
UPC #
-
Country of Origin
Multiple
Dimensions
Length
24
Height
4.03
Width
4.03
Details
Material
ESd Film
Weight
1
Specific Gravity (73 Deg: g/cm3)
1.4
Description
ABF-300 ESD Control Film Static Dissipative Adhesive-Backed Polyester Film ESd Static Control
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.