
Black Acetal Resin, Black - 9 Melt 1000 LB Gaylord Lot
Mfr # RESACEBK9MELT-1000LBS
Zoro # G300944919
product price:Â $3,956.99
/eaKey Features
Material
Acetal
Weight
1050
Height
19
Color
Black
Width
19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RESACEBK9MELT-1000LBS
Zoro #
G300944919
UPC #
-
Country of Origin
Multiple
Dimensions
Height
19
Width
19
Length
54.57
Details
Material
Acetal
Weight
1050
Color
Black
Specific Gravity (73 Deg: g/cm3)
1.41
Description
Acetal is a thermoplastic resin commonly used for injection molding applications. Acetal resins, or technically called polyoxymethylenes (POM), are among the strongest and stiffest of thermoplastics. Acetal copolymers are well known for their fatigue and wear resistance as well as high chemical resistance and dimensional stability. Acetal resins provide an outstanding consistency of properties and color. They have exceptional solvent resistance, and are virtually unaffected by strong bases. Acetals are rigid, creep resistant and strong. They possess low coefficients of friction, and remain stable at high temperatures, even for extended use. Types of Acetal Resin: Acetal 9 Melt Copolymer (M90 Type) - Natural - Direct equivalent to Ticona Celon* M90 Natural Acetal 9 Melt Copolymer (M90 Type) - Black - Direct equivalent to Ticona Celcon* M90 Black Acetal Homopolymer, 15 Melt, (500P Type) - Natural - Direct equivalent to Dupont Delrin* 500P Natural Acetal Homopolymer, 15 Melt, (500P Type) - Black - Direct equivalent to Dupont Delrin* 500P Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.