Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Black Cast Acrylic Tube, 7.750 ID X 8.000 OD Ft
Mfr # TACRC7.750X8.000BK
Zoro # G500909961
product price:Â $118.99
/ea
Free Shipping & Returns
Key Features
Material
Plexiglass
Color
Black
Length
12
Width
8
Height
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TACRC7.750X8.000BK
Zoro #
G500909961
UPC #
-
Country of Origin
Multiple
Dimensions
Length
12
Width
8
Height
8
Details
Material
Plexiglass
Color
Black
Weight
2
FDA Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
1.2
Description
Cast Acrylic Tubing is highly regarded for its optical clarity and outstanding light transmission properties. These Cast Acrylic Tubes are used in many applications in place of extruded or molded Acrylic because of better machining properties, greater clarity, better resistance to heat distortion and higher tensile strength.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.