![Professional Plastics Calcutta Black#52000 Kydex 100 P1, 0.125 X 48.000 X 96.000 [Each] SKYD100.125X48X96BLK52000P1 - main](https://www.zoro.com/static/cms/product/large/Professional Plastics Inc_148143xx0xxfull.jpg)
Calcutta Black#52000 Kydex 100 P1, 0.125 X 48.000 X 96.000 [Each]
Mfr # SKYD100.125X48X96BLK52000P1
Zoro # G600910362
product price: $443.99
/eaKey Features
Color
Black
Height
0.125
Width
48
Length
96
Material
Kydex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SKYD100.125X48X96BLK52000P1
Zoro #
G600910362
UPC #
-
Country of Origin
Multiple
Dimensions
Height
0.125
Width
48
Length
96
Details
Color
Black
Material
Kydex
Weight
30
Specific Gravity (73 Deg: g/cm3)
1.35
Description
Kydex® 100 High-Impact Fire Rated Sheet: - Aircraft Approved Super tough, durable Kydex® 100, a proprietary alloy sheet, brings new dimensions to thermoformers in formability, rigidity, breakage resistance, chemical resistance & fire retardancy. KYDEX Sheet is a high performance thermoplastic sheet is available in a wide range of standard & custom colors, textures, & sheet sizes. Kydex® sheet is Underwriters Laboratories, Inc.® recognized for UL Std 94 V-0/5V & UL 746C and has 18 ft-lbs./in (953 J/m) Notched Izod impact resistance. Textures: P1 = Haircell Finish (standard), PC = Level Haircell, PH = Seville Texture, PA = Smooth, P8 = Suede Texture, P3 = Velour Matte, PE = Smooth Nap, PK = Cashmere Applications: Aircraft interior components, Mass Transit Vehicle & RV interiors, Equipment Housings, Medical Products
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.