
Calcutta Black#52000 Kydex T P3, 0.028 X 48.000 X 96.000 Each
Mfr # SKYDT.028X48X96BLK52000P3
Zoro # G700910422
product price: $249.99
/eaKey Features
Color
Black
Weight
7
Length
96
Width
48
Material
Kydex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SKYDT.028X48X96BLK52000P3
Zoro #
G700910422
UPC #
-
Country of Origin
Multiple
Dimensions
Length
96
Width
48
Height
0.028
Details
Color
Black
Weight
7
Material
Kydex
Specific Gravity (73 Deg: g/cm3)
1.35
Description
Kydex® T is a proprietary acrylic/PVC thermoplastic sheet that is cost competitive with fire retardant ABS/PVC (FR-ABS) formulations but with significantly higher impact strength and extensibility. Unlike FR-ABS, Kydex® T is less hygroscopic, and typically does not require pre-drying. This outstanding material offers superior impact resistance (800J/m), more uniform forming with less wall thinning and offers significantly greater resistance to a broad range of corrosive chemicals and cleaning solutions. P-3 (Velour Matte Texture) will be the Standard Stock Finish of Kydex T Sheet. (other textures available with Minimum Order Quantity) If you require immediate availability with a P-1 Finish (Level Hair Cell Finish), switch to Kydex 100 Sheet which is standard with P-1 Finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.