Cast Nylon Sheet - Food Grade, 2.000 X 48.000 X 48.000 Each

  • Mfr # SNYLFGNA2.000X48.000X48.000CST

  • Zoro # G600913622


product price:  $2,437.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Width
48
Material
Nylon
Height
2
Length
48
Weight
244
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SNYLFGNA2.000X48.000X48.000CST
Zoro #
G600913622
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48
Height
2
Length
48

Details

Material
Nylon
Weight
244
USDA Compliant
Yes
3A Dairy Compliant
Yes
FDA Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
1.4

Description

MC® 907 - Food Grade NylonUnmodified type 6 nylon offering the highest strength and hardness of the nylon 6 grades. MC 907 is monocast and is available in dozens of sizes in Tube, Rod, Bar, Plate & Sheet forms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.