Ceramatest 400 Sheet, 0.250 X 14.000 X 20.000 ( Each)

  • Mfr # SCERAMATEST400.250X14.000X20.0

  • Zoro # G700914369


product price:  $761.99
/ea
Free Shipping & Returns

Key Features

Height
0.25
Weight
7
Material
CeramaTest
Width
14
Length
20
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCERAMATEST400.250X14.000X20.0
Zoro #
G700914369
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.25
Width
14
Length
20

Details

Weight
7
Material
CeramaTest
Max. Recommended Use Temp (Deg:F)
750
Tensile Strength (psi @ 73 Deg;)
6000
Dielectric Strength (volts/mil)
730
Specific Gravity (73 Deg: g/cm3)
2.5
Thermal Conductivity (BTU-in/ft²-hr-°F)
0.87

Description

CeramatestTM 400 mica-filled ceramic provides standard geometry stocks in machinable grades such as Sheets, Discs, Bars and Rods. Ceramatest (Dark Gray) is produced using a hot compression process. Ceramatest 400 is softer than any other machinable ceramics on the market and requires no Post-Firing after machining.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.