
Clear Makrofol DE1-1 G/G PC Film, 0.015 X 24 X 48 (75 SHEET/CASE) ( Ca
Mfr # SPCCL.015X24.000X48.000DE11-75
Zoro # G100913887
product price:Â $985.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Polycarbonate Film
Weight
59
Height
0.015
Length
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SPCCL.015X24.000X48.000DE11-75
Zoro #
G100913887
UPC #
-
Country of Origin
Multiple
Dimensions
Height
0.015
Length
48
Width
24
Details
Color
Clear
Material
Polycarbonate Film
Weight
59
Specific Gravity (73 Deg: g/cm3)
1.2
Description
Makrofol DE 1-1 is a clear general purpose polycarbonate film that delivers superior impact and clarity. This standard product offers a gloss surface on both sides and is available in thickness from .005" to .030". Makrofol DE 1-1 is supplied with combinations of cling ( c ) and of stick ( s ) maskings. Compares to GE Lexan 8010 Film. (Gloss-Gloss) Featured Application: Medical Face Masks & Protective Shields (medical splash shields) COVID-19 Barriers & Masks Brochure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.